Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot and Pan Cleaner, Drum, Sz 55 gal.

  • Mfr # 151385

  • Zoro # G6522369


product price: $653.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Recommended Dilution
1:256 to 1:512
Degreaser Container Type
Drum
Degreaser Container Size
55 gal.
RTU Yield per Container
28,215 gal
Item - Dishwashing
Pots and Pans Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151385
Zoro #
G6522369
UPC #
-
Country of Origin
United States

Dimensions

Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Pots and Pans Cleaner
Recommended Dilution
1:256 to 1:512
Degreaser Container Type
Drum
RTU Yield per Container
28,215 gal
Item - Dishwashing
Pots and Pans Cleaner
Includes Chemical
None
Washing Type
Hand Wash
Color
Green
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Cleaner Form
Liquid
Primary Chemical
None
Contains
Neutral pH
Fragrance
Odorless
Container Type
Drum
Standards
40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances
For Use With
Pots and pans, glasses, cooking utensils.
Maximum RTU Yield per Container
28,215 gal
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
Rinse Required
Yes
pH Level
6.5 to 7.5
Phosphate Free
Yes
pH Value
Neutral
Application
Bakeries, nursing homes, and hospitals, along with restaurants, cafeterias, are all suitable locations for this product.
Net Weight
494.97

Description

Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Green, Maximum RTU Yield per Container 28,215 gal, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.