Zep

Degreaser, 40 lb Bottle, Powder, Light Tan


product price: $210.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Container Type Bottle
  • Size 40 lb
  • Cleaner Form Powder
  • Fragrance Citrus
  • Recommended Dilution 0.5 oz. to 1 lb per 1 gal
See all product information

Product Information

  • Brand Zep
  • MFR # 48237
  • Zoro # G4493213
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 40 lb
Container Size 40 lb
Cleaner Container Size 40 lb

Details

Item Degreaser
Container Type Bottle
Cleaner Form Powder
Fragrance Citrus
Recommended Dilution 0.5 oz. to 1 lb per 1 gal
Color Light Tan
Net Weight 46.6 lb
Cleaner Chemical Product Grouping Degreasers
Nonflammable Yes
Primary Chemical None
Application Automotive parts stores, highway paving contractors, car dealerships, automotive repair shops, industrial machinery suppliers, and plumbing and heating equipment suppliers, as well as rental service stations.
Cleaner Container Type Pail
Features Economical, Excellent Cleaner, Heavy Duty, Kitchen Exhaust Hood Cleaning, Versatile
VOC Content 1%
Flash Point None
Dielectric Strength Undetermined
Standards CERCLA, OSHA, SARA, TSCA Compliant
NSF Rating Not Rated
Base Formula Citrus-Based Solvent
Butyl Free No
pH Level 13 to 14
Plastic Safe Yes
Product Series Zeco 40
Biodegradable No
pH Value Alkaline
Properties Nonflammable, Plastic Safe
For Use With Ovens, grills, and kitchen exhast foods

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 40 lb, Net Weight 46.6 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 0.5 oz to 1 lb per 1 gal, Cleaner Form Powder, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 13 to 14, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.