Pressure Washer Concentrate, 1.35 Gal Jug, Liquid, Blue, 4 PK

  • Mfr # ZUPPWC160

  • Zoro # G0909971


product price: $64.59
/pk 4, $16.15/ea

Key Features

Container Type
Jug
Size
1.35 Gal
Cleaner Form
Liquid
Degreaser Application
Outdoor furniture, decks, vehicles, patios, and siding; removes dirt, algae, mold and mildew stains
Recommended Dilution
Up to 1:20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUPPWC160
Zoro #
G0909971
UPC #
021709010558
Country of Origin
United States

Dimensions

Size
1.35 Gal
Container Size
1.35 gal

Details

Item
Pressure Washer Concentrate
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Outdoor furniture, decks, vehicles, patios, and siding; removes dirt, algae, mold and mildew stains
Recommended Dilution
Up to 1:20
Color
Blue
For Use With
FOR USE ON: vinyl, brick, stucco, wood, concrete, cement, asphalt, fiberglass, tile, stone, metal, plastics and vehicles

Description

All In 1,Prem Prssr Washng,Concntrte,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.