Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer Surface Cleaner

  • Mfr # R45806

  • Zoro # G116251041


product price: $18.89
/ea
Sold in multiples of 2 for $37.78

Key Features

For Use With
Power Washer Accessories
Height
7.6 in
Width
12 in
Length
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R45806
Zoro #
G116251041
UPC #
21709025583
Country of Origin
United States

Dimensions

Height
7.6 in
Width
12 in
Length
5.8 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: Zep, Hose Length: , Maximum Pressure: , Maximum Temperature: , Orifice Size: , Product Type: Pressure Washer Surface Cleaner, Quick Change Connection: , Sub Brand: , Color: , Material: , Product Compatibility: , Style: , Hose Interior Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.