Zoro Homepage

Process Cleaner, 20 gal, Drum

  • Mfr # 294050

  • Zoro # G4701287


product price: $475.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Drum
Cleaner Container Size
20 gal
Fragrance
Mild
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294050
Zoro #
G4701287
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
20 gal
Container Size
20 gal

Details

Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Drum
Fragrance
Mild
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
UL Listed
Cleaner Form
Liquid
Item
Process Cleaner
Contains
Sulfonic Acids, C14-16-Alkane Hydroxy and C14-16-Alkene, Sodium Salts, Sodium Propionate, Sodium Xylenesulphonate, Disodium Metasilicate, Sodium Hydroxide
Application
All Purpose
Color
Clear Green
Container Type
Drum
Effective Temp.
Room Temperature
Flash Point
219 Degrees F
Cleaner Chemical Product Grouping
All Purpose Cleaner
VOC Content
0%
Butyl Free
Yes
pH Value
Alkaline
pH Level
13, 13.5
Surfaces for Use On
Food Establishments, Food Processing Plants
NSF Rating
Not Rated
Product Series
FS X-4490
Biodegradable
Yes
Properties
Biodegradable, Butyl Free

Description

Process Cleaner, All Purpose Cleaner, Surfaces for Use On Food Establishments, Food Processing Plants, Drum, 20 gal, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Green, Butyl Free Yes, VOC Content 0 Percent, Flash Point 219 Degrees F, NSF Rating Not Rated, pH Level 13, 13.5, pH Value Alkaline, Product Series FS X-4490, Properties Biodegradable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.