Shop ZEP
See all product information
Create Account
Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz
- Mfr # ZUHTFF128
- Zoro # G706592448
product price:
$
30.59
/ea
Sold in multiples of 4 for $122.36
Key Features
Size
128 fl oz
Form
Liquid
Color
Green, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUHTFF128
- Zoro #
- G706592448
- UPC #
- 21709014440
- Country of Origin
- China
Dimensions
- Size
- 128 fl oz
Details
- Item
- Floor Finish
- Form
- Liquid
- Color
- Green, Clear
Description
Maintaining high-traffic floors is a challenge, even for professionals. Zep Commercial high-traffic floor polish is specially formulated to seal and protect vinyl and other hard surface floors. Simply apply with a string mop for a gloss finish that resists scuffs, heal marks and slipping. This is step 3 of the Zep Commercial 4 step floor maintenance program.
- • For use on interior rubber, asphalt tile, vinyl and vinyl composition
- • For use with rayon mop
- • Dries in 30 minutes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov