Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Strength Smoke Odor Eliminator, Black

  • Mfr # ZPEZUSOE16

  • Zoro # G707388071


product price: $13.99
/ea

Key Features

Type
Deodorizer
Fragrance
Clean and Fresh; Crisp Mountain Fresh
Color
Black
Cleaner Form
Aerosol
For Use On
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPEZUSOE16
Zoro #
G707388071
UPC #
21709015713
Country of Origin
United States

Dimensions

Cleaner Container Size
16 fl oz (0.5 quart)
Height
2.7"
Length
9.7"
Width
2.7"

Details

Type
Deodorizer
Fragrance
Clean and Fresh; Crisp Mountain Fresh
Color
Black
Cleaner Form
Aerosol
Item
Professional Strength Smoke Odor Eliminator
For Use On
Multipurpose
Features
Odor Neutralizer

Description

Smoke Odor Eliminator tackles smoke odors at their sources and leaves a gentle, fresh scent in its wake Its advanced aerosol technology encapsulates airborne odor molecules to eliminate them The nontoxic formula removes nasty odors caused by cigarettes, cigars, pets, garbage, food and bathroom use and is ideal for use in automobiles, restrooms, closets and other spaces throughout the house It is also effective in bars, restaurants and breakrooms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.