
Pump
Mfr # PWP0086
Zoro # G508391225
product price: $227.99
/ea
Free Shipping & Returns
Key Features
For Washer Type
Parts Washer
Product Type
Replacement Pump
Voltage
115V AC
Cord Length
6 ft
Pump Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWP0086
Zoro #
G508391225
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Length
6 ft
Compatible Discharge Pipe Size
1/4 in
Details
Item
Pump
For Washer Type
Parts Washer
Product Type
Replacement Pump
Voltage
115V AC
Pump Housing Material
Plastic
Maximum Flow Rate
170 gph
Compatible Parts Washer Manufacturer Model Number
Dyna-Clean (PW00268), Dyna-Brute (PW00269), Dyna-Brute XL (PW00270), Dyna-Mate III (PW00272)
Maximum Feet of Head
7 ft of head
Nameplate Voltage
115V
Compatible with Media Type
Metal Parts Cleaning Solvents, UL (PJQU) Solvents
Discharge Type
NPT
Flow Rate @ 5 ft of Head (Maximum)
100 gph
Compatible with Brand
Zep
Flow Rate @ 1 ft of Head (Maximum)
170 gph
Horsepower
1/125 hp
Motor Sealing
Epoxy Encapsulated
Intake Type
Screened
Submersible
Yes
Description
Pump, Motor Sealing Epoxy Encapsulated, Nameplate Voltage 115V, Horsepower 1/125 hp, Maximum Flow Rate 170 gph, Flow Rate @ 1 ft of Head (Maximum) 170 gph, Flow Rate @ 5 ft of Head (Maximum) 100 gph, Maximum Feet of Head 7 ft of head, Compatible Discharge Pipe Size 1/4 in, Intake Type Screened, Discharge Type NPT, Compatible with Media Type Metal Parts Cleaning Solvents, UL (PJQU) Solvents, Cord Length 6 ft, Pump Housing Material Plastic, Submersible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.