Reach Hand Cleaner, Green
Mfr # ZPE92524
Zoro # G907388062
product price: $37.15
/eaKey Features
Container Size
1 gal
Fragrance
Almond
Primary Chemical
Solvents; Detergents; Pumice; Lanolin; Emollients
Application
Grease Remover; Resin Remover; Ink Remover; Tar Remover; Adhesive Remover; Oil Remover; Asphalt Remover
Features
Phosphate-free; Residue-free; Pleasant Scent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPE92524
Zoro #
G907388062
UPC #
690858092526
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal (3.8 L)
Details
Item
Hand Cleaner
Fragrance
Almond
Primary Chemical
Solvents; Detergents; Pumice; Lanolin; Emollients
Application
Grease Remover; Resin Remover; Ink Remover; Tar Remover; Adhesive Remover; Oil Remover; Asphalt Remover
Features
Phosphate-free; Residue-free; Pleasant Scent
For Use With
Zep D-4000 Liquid Soap Dispenser
Color
Green
For Use On
Hand
Description
Hand cleaner features a unique combination of solvents, detergents and pumice to effectively remove industrial soils Phosphatefree formula contains emollients to be milder on your skin than standard heavyduty hand soaps Its enjoyable fragrance leaves hands with a pleasant almond smell Plus, it rinses completely, quickly and easily from your hands to prevent leaving behind any residue
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.