Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recirculating Detergent Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based

  • Mfr # 36342

  • Zoro # G5531211


product price: $536.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Size
125 lb
Color
White
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36342
Zoro #
G5531211
UPC #
-
Country of Origin
United States

Dimensions

Size
125 lb
Container Size
125 lb

Details

Color
White
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Item
Cleaner/Degreaser
Flash Point (F)
None
For Use With
Aqueous Parts Washers, Spray Cabinets
Temp. Range (F)
Ambient to 212 Degrees
Removes
Dirt, Grease, Grime, Soil
Type
Aqueous
Flash Point
None
Container Type
Drum
Standards
EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
For Use On
Iron, Metals, Steel
Chemical Type
Alcohols, C9-11, Ethoxylated, Poly(oxy-1,2-Ethanediyl), .Alpha.-(Phenylmethyl)-.Omega.-[(1,1,3,3-Tetramethylbutyl) Phenoxy]-, Sodium Benzoate, Sodium Carbonate, Sodium Metasilicate (Disodium Salt), Tetrasodium Pyrophosphate
Flammability
Nonflammable
For Material Type
Iron, Metals, Steel
Product Form
Powder
Cleaner Type
Cleaner
Series
Recirculating Detergent
Minimum Operating Temperature
140 Degrees F
Base Type
Water
Maximum Operating Temperature
212 Degrees F
For Washer Type
Water-Based Parts Washers
Maximum Operating Temperature
212 Degrees F
Nonflammable
Yes
Base Formula
Water Based

Description

Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Grime, Soil, For Material Type Iron, Metals, Steel, Flash Point Not Applicable, Container Size 125 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 140 Degrees F, Container Type Drum, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.