Recirculating Detergent Cleaner/Degreaser, 40 lb Pail, Ready to Use, Water Based
Mfr # 36334
Zoro # G5520352
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Size
40 lb
Color
White
Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36334
Zoro #
G5520352
UPC #
-
Country of Origin
United States
Dimensions
Size
40 lb
Container Size
40 lb
Description
Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Grime, Soil, For Material Type Iron, Metals, Steel, Flash Point Not Applicable, Container Size 40 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 140 Degrees F, Container Type Pail, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.