Degreaser, 1 gal Jug, Ethereal, 4 PK
- Mfr # 019-R45810
- Zoro # G122452777
product price:Â
$
139.99
/pk of 4, $35.00/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Ready to Use/Concentrated
Concentrated
Fragrance
Ethereal
For Use on
Grease, Grime Fast, Oil
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 019-R45810
- Zoro #
- G122452777
- UPC #
- 021709023101
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Jug
- Ready to Use/Concentrated
- Concentrated
- Fragrance
- Ethereal
- For Use on
- Grease, Grime Fast, Oil
- Color
- Purple
Dimensions
- Container Size
- 1 gal
Description
Industrial Concentrated Purple Degreaser, 1 gal Jug, Ether Scent, 4/BX
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.