Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1041601
Zoro #
G1097293
UPC #
690858723338
Country of Origin
Unknown
Dimensions
Container Size
5 gal.
Details
Application Method
Brush
Color
Light Tan
Coverage
1925 ft.
VOC Content
76g/L
Sub-Category
Rust Converter
Item
Metal Protectant
Description
Metal Protectant, Color Family Browns, Color Light Tan, Container Size 5 gal
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
DE, MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.