Zoro Homepage

Rust Remover, 1 gal, Jug, PK4

  • Mfr # 147024

  • Zoro # G5529222


product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
Container Size
1 Gal
For Use On
Iron, Steel
Application Method
Soak, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147024
Zoro #
G5529222
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Gal
Cleaner Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Rust Remover
Container Type
Jug
For Use On
Iron, Steel
Application Method
Soak, Spray
Recommended Dilution
1:1 to 1:2
Application Temperature
Room
VOC Content
0%
Nonflammable
Yes
Net Weight
10.9 lb
Coverage
Varies
Fragrance
Mild
Contains
Alcohols, C9-11, Ethoxylated, Orthophosphoric Acid (Solid)
Color
Dark Brown
Primary Chemical
None
Item
Rust Remover
Features
Removes Rust, Oxides, Tarnish, Soil, Heat Scale, Emits No Harmful Vapors, Rinses Completely
Cleaner Container Type
Bottle
Item - Etchants, Rust and Lime Removers
Rust Remover
Cleaner Form
Liquid
NSF Rating
Not Rated
Properties
Biodegradable, Nonflammable
Surfaces for Use On
Iron, Steel
Product Series
1470
Rinse Required
Yes
Biodegradable
Yes

Description

Rust Remover, Surfaces for Use On Iron, Steel, Jug, 1 gal, Fragrance Mild, Concentrated, Recommended Dilution 1:1 to 1:2, Primary Chemical None, Cleaner Form Liquid, Product Series 1470, Rinse Required Yes, Application Temperature Room, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 10.9 lb, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.