Zoro Homepage

Rust Remover, 55 gal, Drum

  • Mfr # 147085

  • Zoro # G7893474


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Container Size
55 gal
Color
Brown
Fragrance
Mild
Recommended Dilution
1:1 to 1:2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147085
Zoro #
G7893474
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Cleaner Container Size
55 gal

Details

Item
Rust Remover
Container Type
Drum
Color
Brown
Fragrance
Mild
Recommended Dilution
1:1 to 1:2
Primary Chemical
None
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Cleaner Form
Liquid
Features
Biodegradable Acidic Rust Remover
Cleaner Chemical Product Grouping
Rust Remover
Item - Etchants, Rust and Lime Removers
Rust Remover
Cleaner Container Type
Drum
VOC Content
0%
Application Method
Bath, Brush, Soak, Spray
Coverage
Varies
Net Weight
559.96 lb
Nonflammable
Yes
Application Temperature
Room
Surfaces for Use On
Ferrous Surface
Rinse Required
Yes
NSF Rating
Not Rated
Biodegradable
Yes
Properties
Biodegradable, Nonflammable
Product Series
1470

Description

Rust Remover, Surfaces for Use On Ferrous Surface, Drum, 55 gal, Fragrance Mild, Concentrated, Recommended Dilution 1:1 to 1:2, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series 1470, Rinse Required Yes, Application Temperature Room, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 559.96 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.