Shower, Tub and Tile Cleaner, 1 gal., PK4
Mfr # ZUSTT128
Zoro # G2033059
product price: $45.15
/pk 4, $11.29/eaKey Features
Container Type
Jug
Fragrance
Pleasant
Cleaner Form
Liquid
Cleaner Container Type
Tub
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSTT128
Zoro #
G2033059
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Jug
Item
Shower,Tub and Tile Cleaner
Fragrance
Pleasant
Cleaner Form
Liquid
Cleaner Container Type
Tub
Color
Yellow
Recommended Dilution
Ready to Use
Net Weight
36
Application
Acrylic, fiberglass, porcelain, ceramic tiles, laminate & Corian
For Use With
breaks up calcium, soap scum, hardwater, limescale & rust
Description
Shower,Tub and Tile Cleaner,1 gal.,PK4, Container Type Tub, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.