Zoro Homepage

Shower, Tub and Tile Cleaner, 32 oz., PK12

  • Mfr # ZUSTT32PF

  • Zoro # G2033250


product price: $44.79
/pk 12, $3.73/ea

Key Features

Container Type
Bottle
Fragrance
Colorless
Cleaner Form
Liquid
Cleaner Container Type
Tub
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSTT32PF
Zoro #
G2033250
UPC #
021709009231
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Container Type
Bottle
Item
Shower,Tub and Tile Cleaner
Fragrance
Colorless
Cleaner Form
Liquid
Cleaner Container Type
Tub
Color
Yellow
Recommended Dilution
Ready to Use
Net Weight
29
Application
Acrylic, fiberglass, porcelain, ceramic tiles, laminate & Corian
For Use With
breaks up calcium, soap scum, hardwater, limescale & rust

Description

Shower,Tub and Tile Cleaner,32 oz.,PK12, Container Type Tub, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.