Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower, Tub & Tile Cleaner, 32oz, PK4

  • Mfr # ZUSTT32PF4

  • Zoro # G4477474


product price: $18.15
/pk 4, $4.54/ea

Key Features

Container Type
Bottle
Container Size
1 qt
Fragrance
Pleasant
Color
Yellow
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSTT32PF4
Zoro #
G4477474
UPC #
20021709009235
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Shower, Tub & Tile Cleaner
Container Type
Bottle
Fragrance
Pleasant
Color
Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Liquid

Description

Pros rely on acid-based formulations to dissolve many common water-related bathroom stains. This professional grade acidic no scrub solution makes cleaning easier by breaking up rust, soap scum and other tough buildup on contact. Penetrates stains from rust & hard water. For use on: Acrylic, fiberglass, ceramic tiles and porcelain, laminate, and Corian. Not for use on: Marble, granite, terrazzo, natural stone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.