Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Odor Eliminator, 16 oz, Spray, Fre

  • Mfr # ZUSOE16

  • Zoro # G9772255


product price: $12.19
/ea

Key Features

Type
Spray Can
Fragrance
Fresh
Cleaner Form
Spray
Cleaner Container Size
16 oz
Net Weight
1.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSOE16
Zoro #
G9772255
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Size
16 oz

Details

Type
Spray Can
Fragrance
Fresh
Cleaner Form
Spray
Item
Smoke Odor Eliminator,16 oz,Spray,Fre
Net Weight
1.25 lbs
Container Type
Spray Can
Application
Waste Receptacles; Hampers; Automobiles; Closets; Hampers; Bathrooms; Dumpsters

Description

Smoke Odor Eliminator,16 oz,Spray,Fre

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.