Zoro Homepage

Sprayer Repair Kit, Material: Steel

  • Mfr # RST0032

  • Zoro # G9720835


product price: $55.19
/ea

Key Features

Material
Brass/Viton/Nickle plated brass
For Use With
Zep Dura Shot Series
Color
Silver
Includes
24 oz Canister, Acetal Plastic Handle, Adjustable Nozzle, Brass Siphon Tube, Chemical Resistant Valve Core, Complete Repair Kit, Cotter Pin, Handle screws, Inner Adaptor Washer, Quick Connect Adaptor, Red Cap, Stuffing Box Nut, Stuffing Box Packaging, Valve, Valve Spring, Valve Trigger
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST0032
Zoro #
G9720835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in

Details

Item
Repair Kit
Material
Brass/Viton/Nickle plated brass
For Use With
Zep Dura Shot Series
Color
Silver
Includes
24 oz Canister, Acetal Plastic Handle, Adjustable Nozzle, Brass Siphon Tube, Chemical Resistant Valve Core, Complete Repair Kit, Cotter Pin, Handle screws, Inner Adaptor Washer, Quick Connect Adaptor, Red Cap, Stuffing Box Nut, Stuffing Box Packaging, Valve, Valve Spring, Valve Trigger
Compatible Manufacturer Model Number
SP00228S
Product Type
Sprayer Repair Kit
Compatible Product Type
Sprayers

Description

Repair Kit, Material Brass/Viton/Nickle plated brass, For Use With Zep Dura Shot Series, Includes 24 oz Canister, Acetal Plastic Handle, Adjustable Nozzle, Brass Siphon Tube, Chemical Resistant Valve Core, Complete Repair Kit, Cotter Pin, Handle screws, Inner Adaptor Washer, Quick Connect Adaptor, Red Cap, Stuffing Box Nut, Stuffing Box Packaging, Valve, Valve Spring, Valve Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.