Squeeze Tube, EPDM
Mfr # T03601
Zoro # G9716111
product price: $17.59
/eaKey Features
Material
Neoprene
For Use With
Zep Dish Wash Pump
Overall Length
10 1/2 in
Color
Black
Product Type
Squeeze Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T03601
Zoro #
G9716111
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 1/2 in
Details
Item
Squeeze Tube
Material
Neoprene
For Use With
Zep Dish Wash Pump
Color
Black
Product Type
Squeeze Tube
Compatible Product Type
Dish Wash Pump
Compatible Manufacturer Model Number
758001
Description
Squeeze Tube, Material Neoprene, For Use With Zep Dish Wash Pump, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.