Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Cleaner, Aerosol Can, 20 oz., PK12

  • Mfr # 14301

  • Zoro # G5085521


product price: $199.49
/pk 12, $16.62/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Size
16 oz
Cleaner Container Type
Aerosol Can
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14301
Zoro #
G5085521
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Size
20 oz.
Degreaser Container Size
20 oz.
Container Size
16 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Type
Aerosol Can
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Includes Chemical
None
Primary Chemical
None
Sub-Category
Metal
Net Weight
16 oz
Container Type
Aerosol Can
Degreaser Container Type
Aerosol Can
Form
Aerosol
Item
Stainless Steel Cleaner and Polish
VOC Content
15%
Standards
DSL, NDSL, TSCA
Properties
No Rinse Required
Surfaces for Use On
Aluminum, Chrome, Stainless Steel
Nonflammable
No
Biodegradable
No
Rinse Required
No
NSF Rating
C1
Color
Amber
For Use With
Recommended to polish and protect stainless steel and aluminum counter tops, tables, decorative trim, fixtures, drinking fountains and door frames

Description

Stainless Steel Cleaner and Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties No Rinse Required, Ready to Use, Standards DSL, NDSL, TSCA, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Fragrance Citrus, Net Weight 16 oz., Recommended Dilution Ready to Use, VOC Content 15 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.