Zoro Homepage

Stain Resistant Floor Sealer, 1 gal Bottle

  • Mfr # ZUFSLR128EA

  • Zoro # G6071491


product price: $21.59
/ea

Key Features

Size
1 gal
For Use On Surface Material
Vinyl; Rubber; Asphalt Tile; Terrazzo; Unfinished Concrete; No-Wax Vinyl
Form
Liquid
Fragrance
Characteristic
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUFSLR128EA
Zoro #
G6071491
UPC #
21709014464
Country of Origin
United States

Dimensions

Size
1 gal

Details

For Use On Surface Material
Vinyl; Rubber; Asphalt Tile; Terrazzo; Unfinished Concrete; No-Wax Vinyl
Form
Liquid
Fragrance
Characteristic
Container Type
Bottle
Application
Interior Floors

Description

Zep Commercial® Stain Resistant Floor Sealer, 1 gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.