Stain Resistant Floor Sealer, 1 gal., PK4
Mfr # ZUFSLR128
Zoro # G2033129
product price: $76.65
/pk 4, $19.16/ea
Free Shipping & Returns
Key Features
For Use With
most types of interior floors such as vinyl composition tile (VCT), rubber, terrazzo, & unfinished concrete
Standards
OSHA
Color
White
Container Size
1 gal
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUFSLR128
Zoro #
G2033129
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Stain Resistant Floor Sealer
For Use With
most types of interior floors such as vinyl composition tile (VCT), rubber, terrazzo, & unfinished concrete
Standards
OSHA
Color
White
Recommended Dilution
Ready to Use
pH Value
Neutral
pH Level
8
Cleaner Form
Liquid
Maximum Drying Time
30 min
Finish Type
High Gloss
For Floor Type
Concrete, Rubber, Vinyl
Container Type
Jug
Minimum Drying Time
30 min
Description
Stain Resistant Floor Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Rubber, Vinyl, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 8, pH Value Neutral, Ready to Use, Standards OSHA, Recommended Dilution Ready to Use, Package Quantity 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.