Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Protectant, Liquid, 1 gal., PK4

  • Mfr # 145624

  • Zoro # G5534039


product price: $242.99
/pk 4, $60.75/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
VOC Content
None
Type
Liquid
Color
Opaque White
pH
5.5 to 6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145624
Zoro #
G5534039
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Surface Protectant
Container Type
Bottle
VOC Content
None
Type
Liquid
Color
Opaque White
pH
5.5 to 6.5
Appearance
Liquid
Contains
Silicone
For Use With
Cloth, Sprayers
Features
Contains no Harmful Solvents and Protects Surfaces from Ozone, Ultraviolet Rays and Oxygen which can Crack, Dull, Harden or Rot Materials, Water-Based Surface Protector that Beautifies as it Revives, imparting a Delicate Gloss and Renewing Old or Worn Surfaces
Fragrance
Slight
Standards
VOC Compliant
Base Type
Water
Product Form
Liquid
Butyl-Free
Butyl-Free
Cleaner Type
UV Interior Protectants
VOC Content Weight Percentage
0.05 %
Minimum pH Level
5.5
Compatible Surface Material
Acrylic, Leather, Plastic, Plexiglass, Rubber, Vinyl
Series
Protect-All RTU
Use Location
Exterior, Interior
Maximum pH Level
6.5

Description

Surface Protectant, Cleaner Type UV Interior Protectants, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Exterior, Interior, Compatible Surface Material Acrylic, Leather, Plastic, Plexiglass, Rubber, Vinyl, Butyl-Free Butyl-Free, Color Opaque White, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 5.5, Maximum pH Level 6.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.