Zoro Homepage

Sweeping Compound, Oil, 250 lb, Drum

  • Mfr # 637455

  • Zoro # G5523832


product price: $259.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Form
Powder
Size
250 lb
Color
Red
Material
Gritless, Oil-Based
Fragrance
Characteristic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637455
Zoro #
G5523832
UPC #
-
Country of Origin
United States

Dimensions

Size
250 lb
Container Size
250 lb

Details

Item
Sweeping Compound
Form
Powder
Color
Red
Material
Gritless, Oil-Based
Fragrance
Characteristic
Container Type
Round Plastic Jug with Handle
Coverage per Gallon
1500 to 2000 sq ft
Weight
250 lb
Recommended Dilution
Ready to Use
RTU Yield per Container
250 lb
Flash Point
125 Degrees F
Application
Use in warehouses, stores, garages and shop areas
Maintenance Frequency
Daily
Net Weight
254.72
Cleaner Form
Wet Powder
For Floor Type
Ceramic, Concrete, Wood
Contains Grit
No
Biodegradable
No
Base Material
Oil
For Use With
For use on all hard floor surfaces

Description

Sweeping Compound, Base Material Oil, Color Red, Container Size 250 lb, Container Type Drum, Contains Grit No, For Floor Type Ceramic, Concrete, Wood, Biodegradable No, Flash Point 125 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.