TASTIC LAVENDER ALL PURPOSE, QTS, 12PK
- Mfr # 325712
- Zoro # G813792908
product price:
$
67.15
/pk of 12, $5.60/ea
Key Features
Fragrance
Lavender
Recommended Dilution
1:64 - RTU
Cleaner Form
Liquid
Color
Purple
Surfaces for Use On
Counter Tops, Floors, Sinks, Toilets, Tubes, Showers, Appliances and Walls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 325712
- Zoro #
- G813792908
- UPC #
- 690858325723
- Country of Origin
- United States
Dimensions
- Width
- 11.25 in
- Size
- 32 oz
Details
- Item
- All Purpose Cleaner
- Fragrance
- Lavender
- Recommended Dilution
- 1:64 - RTU
- Cleaner Form
- Liquid
- Color
- Purple
- Surfaces for Use On
- Counter Tops, Floors, Sinks, Toilets, Tubes, Showers, Appliances and Walls
- For Use With
- Recommended for use on washable hard surfaces including countertops, sinks, toilets, tubs, showers, appliances, walls, and floors
- Removes
- Grease and Grime
Description
Zeptastic is an easy-to-use, professional grade cleaning solution. Zeptastic is an All-purpose, Scented Cleaner providing users with a superior performance for cleaning everyday dirt, liquids and soil build-up while leaving a refreshing signature scent that lasts. Unpleasant odors can have a negative impact on your business. Zeptastic leaves behind a refreshing lavender fragrance that your guests will notice! The professional formula delivers superior cleaning performance and a scent that lasts up to 24-hours.
- • Rinse Free Cleaner & Degreaser
- • REFRESHING SCENT THAT LASTS: Refreshing lavender fragrance neutralizes unpleasant odors for 24-hours
- • EASY CLEANING: Cuts through grease and grime with ease
- • NEUTRALIZE BAD ODORS FAST: Zeptastic was designed to target and neutralize even the toughest kitchen and bathroom malodors
- • PERFECT FOR HARD SURFACES: Powerful no-rinse formula is safe for use on washable hard surfaces including counter tops, floors, sinks, toilets, tubes, showers, appliances and walls
- • The formula is particularly useful for cleaning service companies, hotel/motels, office buildings, education, small businesses, multi-family apartments and more
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acetaldehyde,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.