Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ten Minute Drain Opener, 64oz, PK4

  • Mfr # ZHCR644

  • Zoro # G4477998


product price: $34.59
/pk 4, $8.65/ea

Key Features

Fragrance
Chlorine
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
For Use With
Perfect for bathroom sinks, tubs and shower drains
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHCR644
Zoro #
G4477998
UPC #
20021709522062
Country of Origin
United States

Dimensions

Container Size
64 oz

Details

Fragrance
Chlorine
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
For Use With
Perfect for bathroom sinks, tubs and shower drains
Color
Yellow
Container Type
Jug

Description

Zep 10 minute commercial-strength drain opener gel is designed to quickly dissolve hair and grease clogging drains. The gel pours through standing water. Safe for all pipes and septic systems. Perfect for bathroom sinks, tubs and shower drains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.