Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile and Grout Cleaner, 1 qt., Bottle, PK12

  • Mfr # 104601

  • Zoro # G6547237


product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns

Key Features

Container Type
Plastic twist-top bottle
Container Size
1 qt
Fragrance
Pleasant
Item - Bathroom Cleaners
Tile and Grout Cleaner
Degreaser Container Size
1 qt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104601
Zoro #
G6547237
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt
Degreaser Container Size
1 qt.
Cleaner Container Size
1 qt

Details

Item
Heavy Duty Tile and Grout Cleaner
Container Type
Plastic twist-top bottle
Fragrance
Pleasant
Item - Bathroom Cleaners
Tile and Grout Cleaner
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Tile and Grout Cleaner
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Red-violet
VOC Content
0%
Includes Chemical
None
Primary Chemical
None
Degreaser Container Type
Bottle
Standards
OSHA
Net Weight
2.538 lb
Product Series
Tile and Grout Cleaner
NSF Rating
Not Rated
Flash Point
Greater than 93 Degrees C
pH Level
12.5, 13.5
Nonflammable
Yes
Properties
Nonflammable
pH Value
Alkaline
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes

Description

Tile and Grout Cleaner, Heavy Duty Tile and Grout Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Red Violet, Product Series Tile and Grout Cleaner, VOC Content 0 Percent, pH Level 12.5, 13.5, pH Value Alkaline, Flash Point Greater than 93 Degrees C, Nonflammable Yes, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.