Tire Mounting Lubricant, Liquid, PK4
Mfr # 39324
Zoro # G5539867
product price: $228.99
/pk 4, $57.25/ea
Free Shipping & Returns
Key Features
Type
Liquid
Application
Tire Mounting
Container Size
1 gal
Appearance
Liquid
Contains
Surfactants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39324
Zoro #
G5539867
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Tire Mounting Lubricant
Type
Liquid
Application
Tire Mounting
Appearance
Liquid
Contains
Surfactants
For Use With
Mounting of Automotive, Truck, Motorcycle, Farm and Heavy-Duty Construction Equipment Tires. Particularly Useful in Airport Terminals, Car Washes & Detailing Shops, New & Used Vehicle Dealerships, Service Stations, Farming Industry, Heavy Equipment Vendors
Container Type
Bottle
Color
Yellow
Series
Tire Mount Lube
Product Type
Tire Installation Lubricants
Product Form
Liquid
Description
Tire Mounting Lubricant, Product Type Tire Installation Lubricants, Product Form Liquid, Container Size 1 gal, Standards Not Applicable, Application Tire Mounting, Color Yellow, Container Type Bottle, Series Tire Mount Lube, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.