Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TKO Hand Cleaner, Blue

  • Mfr # ZPER54824

  • Zoro # G607388058


product price: $36.65
/ea

Key Features

Container Size
1 gal
Fragrance
Lemon Lime
Size
1 gal (3.8 L)
Application
Dirt Remover; Grime Remover; Grease Remover
Features
Heavy Duty; Solvent-free; Non-flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZPER54824
Zoro #
G607388058
UPC #
690858754844
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal (3.8 L)

Details

Item
Hand Cleaner
Fragrance
Lemon Lime
Application
Dirt Remover; Grime Remover; Grease Remover
Features
Heavy Duty; Solvent-free; Non-flammable
Color
Blue
Primary Chemical
Pumice; Lanolin
For Use With
Zep D-4000 Liquid Soap Dispenser
For Use On
Hand

Description

Hand cleaner features a heavyduty, allweather formula with pumice to quickly cut through dirt and grime Its gentle design does not contain any solvents to prevent drying out your hands Lemonlime scent leaves hands smelling great for enjoyable use Hand cleaner is perfect for mechanics, factory workers, repair personnel and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.