Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet/Urinal Cleaner, 1 qt., Bottle, PK12

  • Mfr # 119709

  • Zoro # G6570212


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Toilet Bowl and Urinal Cleaner
Container Type
Round Plastic Jug with Handle
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119709
Zoro #
G6570212
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Container Size
1 qt

Details

Cleaner Chemical Product Grouping
Toilet Bowl and Urinal Cleaner
Container Type
Round Plastic Jug with Handle
Item
Toilet and Urinal Cleaner
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Toilet and Urinal Cleaner
Cleaner Container Type
Bottle
Color
Blue
Recommended Dilution
Ready to Use
Contains
Surfactants
Standards
OSHA
Net Weight
2.41 lb
Product Series
Bowl Shine II
pH Level
10, 11
pH Value
Alkaline
NSF Rating
Not Rated
Nonflammable
Yes
Properties
Nonflammable
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Application
Airport Terminals Eating & Drinking Establishments Physicians Child Day Care Services Hotels & Motels Schools & Educations Services Cleaning and Maintenance Services Nursing Homes & Hospitals Service Stations Department Stores Sports & Recreation Clubs
For Use With
Use to clean and disinfect toilet bowls and urinals in bathrooms, restrooms and locker rooms

Description

Toilet Bowl and Urinal Cleaner, Toilet and Urinal Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series Bowl Shine II, pH Level 10, 11, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 2.41 lb, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.