Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Wipes, Towels, 450 Count

  • Mfr # 895601

  • Zoro # G3901499


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Material
Nonwoven Cloth
Color
Blue
Sheet Size
12 in x 14 in
Container Type
Box
Number of Sheets
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895601
Zoro #
G3901499
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 14 in
Roll Length
No Roll
Sheet Length
14 in
Sheet Width
12 in

Details

Item
Disposable Wipes
Material
Nonwoven Cloth
Color
Blue
Container Type
Box
Number of Sheets
450
Ply
1
Series
No Series
Features
Solvent-Resistant, Lint-Free, Non-Woven Cloth Wipes are Excellent for Glass, Chrome, Metal, and Vinyl Surfaces.

Description

Disposable Wipes, Dispenser Box, Nonwoven Cloth, Roll Length No Roll, Sheet Length 14 in, Sheet Width 12 in, Number of Sheets 450, Ply 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.