Zoro Homepage

Valve, Brass

  • Mfr # T29701

  • Zoro # G9715734


product price: $16.19
/ea

Key Features

Material
Brass/steel
For Use With
Zep Dura Shot/ Model B Series
Includes
Spring and nozzle
Color
Brass, Silver
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T29701
Zoro #
G9715734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in

Details

Item
Valve
Material
Brass/steel
For Use With
Zep Dura Shot/ Model B Series
Includes
Spring and nozzle
Color
Brass, Silver
Product Type
Valve
Compatible Manufacturer Model Number
SP00021, SP00228S
Compatible Product Type
Sprayers

Description

Valve, Material Brass/steel, For Use With Zep Dura Shot/ Model B Series, Includes Spring and nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.