Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core, Metal/Viton(R)

  • Mfr # RST0038

  • Zoro # G9715743


product price: $8.99
/ea

Key Features

Material
Stainless Steel
For Use With
Zep Dura Shot Series
Color
Silver
Overall Length
3/4 in
Compatible Manufacturer Model Number
829812, SP00021, SP00228S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST0038
Zoro #
G9715743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in

Details

Item
Valve Core
Material
Stainless Steel
For Use With
Zep Dura Shot Series
Color
Silver
Compatible Manufacturer Model Number
829812, SP00021, SP00228S
Product Type
Valve Core
Compatible Product Type
Sprayers

Description

Valve Core, Material Stainless Steel, For Use With Zep Dura Shot Series, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.