Vehicle Wash, Concrete Removers, 5 gal, Butyl-Free
Mfr # 350035
Zoro # G5529518
product price: $114.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Cleaner Type
Concrete Removers
Container Size
5 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350035
Zoro #
G5529518
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Vehicle Wash
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Dark Red
Compatible Surface Material
Metal, Plastic
Fragrance
Strong Acid
pH
1.0 to 2.0 pH
Contains
4-Nonylphenol Branched, Disodium N-2- (Carboxylatomethoxy) Ethyl-N-2- (1-Oxododecyl) Amino Ethyl Glycinate, Ethoxylated, Hydrogen Chloride
For Use With
Carburetors
Container Type
Pail
Removes
Concrete, Scale
VOC Content Weight Percentage
0.13%
Standards
OSHA Compliant
Maximum pH Level
2
Specific Gravity
1.15
Features
Vivid Pink Foam Dissipates when Neutralized
Use Location
Exterior
Series
XT-4996
Minimum pH Level
1
Description
Vehicle Wash, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Butyl-Free Butyl-Free, Color Dark Red, VOC Content Weight Percentage 0.13 Percent, Standards OSHA Compliant, Minimum pH Level 1, Maximum pH Level 2, Removes Concrete, Scale, Features Vivid Pink Foam Dissipates when Neutralized, Fragrance Strong Acid, Number of Sheets Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.