Vehicle Wash, Touchless Vehicle Cleaners, 20 gal, Butyl-Free
Mfr # 800450
Zoro # G5523428
product price:Â $980.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Cleaner Type
Touchless Vehicle Cleaners
Container Size
20 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800450
Zoro #
G5523428
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20 gal
Details
Item
Vehicle Wash
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Dark Golden Yellow
Fragrance
Mild
pH
5.5 to 6.5 pH
Removes
Grease, Oil, Soil
For Use With
Auto
Contains
1- (1- Methyl-2-Propoxyethoxy) Propan-2-Ol, Disodium N-2- (Carboxylatomethoxy) Ethyl-N-2- (1-Oxododecyl) Amino Ethyl Glycinate, Dodecyldimethylamine Oxide, Glycolic Acid
Container Type
Drum
Minimum pH Level
5.5
Use Location
Exterior
Features
Series
Spectra-Shine Gold Foam Polish
Maximum pH Level
6.5
VOC Content Weight Percentage
0.25%
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 20 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Dark Golden Yellow, VOC Content Weight Percentage 0.25 Percent, Minimum pH Level 5.5, Maximum pH Level 6.5, Removes Grease, Oil, Soil
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.