Vehicle Wash, Touchless Vehicle Cleaners, 20 gal, Butyl-Free
Mfr # 898350
Zoro # G5529177
product price:Â $553.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
898350
Zoro #
G5529177
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20 gal
Details
Item
Vehicle Wash
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Fragrance
Mild
pH
1.0 to 2.0 pH
For Use With
Auto, Bus, Truck
Container Type
Drum
Removes
Grease, Mineral Film, Oil, Scale, Soil
Contains
4-Nonylphenol Branched, C14-16-Alkane Hydroxy/C14-16-Alkene, Ethoxylated, Orthophosphoric Acid (Solid), Sodium Salts, Sulfonic Acids
Specific Gravity
1.08
Features
Brightens Paint, Does not Contain Hydrofluoric Acid (Hf) or Ammonium Bifluoride, Enhances Drying, High Foaming, Low pH Formula, Non-Hf, Produces abundant Foam in Air-Injected Systems, Reduces Residual Alkalinity to enhance the performance of Drying Agents, Sealers and Clear Coat Protectants
VOC Content Weight Percentage
0%
Minimum pH Level
1
Use Location
Exterior
Series
Low pH Presoak XT-2496
Maximum pH Level
2
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 20 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Minimum pH Level 1, Maximum pH Level 2, Removes Grease, Mineral Film, Oil, Scale, Soil
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.