Vehicle Wash, Touchless Vehicle Cleaners, 5 gal, Contains Butyl
Mfr # F34435
Zoro # G5525738
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Color
Light Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F34435
Zoro #
G5525738
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Vehicle Wash
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Color
Light Amber
Container Type
Pail
For Use With
Auto, Bus, Truck
Contains
2-Butoxyethanol, 2-Chloroethanol, Chloromethane-Quaternized, Coco, Distillates (Petroleum), Ethoxylated, Fatty Acids, Propan-2-Ol, Reaction Products with Diethylenetriamine/Soya Fatty Acids, Straight-Run Middle
pH
5.7 to 6.7 pH
Maximum pH Level
6.7
Recommended Dilution
1:500 to 1:1000
Use Location
Exterior
Minimum pH Level
5.7
Flash Point
132.08 Degrees F
Features
Non-Smearing, Quickly Beads the Water on the Vehicle in Preparation for Drying
VOC Content Weight Percentage
6.57 %
Specific Gravity
0.93
Series
Drying Agent (X-900)
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Light Amber, VOC Content Weight Percentage 6.57 Percent, Minimum pH Level 5.7, Maximum pH Level 6.7, Features Non-Smearing, Quickly Beads the Water on the Vehicle in Preparation for Drying, Flash Point 132.08 Degrees F, Number of Sheets Not Applicable, Recommended Dilution 1:500 to 1:1000
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.