Vehicle Wash, Touchless Vehicle Cleaners, 55 gal, Butyl-Free
Mfr # 898385
Zoro # G5523394
product price:Â $1,088.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
898385
Zoro #
G5523394
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Vehicle Wash
Cleaner Type
Touchless Vehicle Cleaners
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Fragrance
Mild
Contains
4-Nonylphenol Branched, C14-16-Alkane Hydroxy/C14-16-Alkene, Ethoxylated, Orthophosphoric Acid (Solid), Sodium Salts, Sulfonic Acids
Removes
Grease, Mineral Film, Oil, Scale, Soil
pH
1.0 to 2.0 pH
For Use With
Auto, Bus, Truck
Container Type
Drum
Minimum pH Level
1
Specific Gravity
1.08
Use Location
Exterior
Features
Brightens Paint, Does not Contain Hydrofluoric Acid (Hf) or Ammonium Bifluoride, Enhances Drying, High Foaming, Low pH Formula, Non-Hf, Produces abundant Foam in Air-Injected Systems, Reduces Residual Alkalinity to enhance the performance of Drying Agents, Sealers and Clear Coat Protectants
VOC Content Weight Percentage
0%
Maximum pH Level
2
Series
Low pH Presoak XT-2496
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Minimum pH Level 1, Maximum pH Level 2, Removes Grease, Mineral Film, Oil, Scale, Soil
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.