Shop ZEP
See all product information
Vehicle Wash, Truck and Trailer Wash, 1 gal, Butyl-Free, 4 PK
Mfr # 37024
Zoro # G5525284
product price:Â $112.26
/pk 4, $28.07/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
1 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37024
Zoro #
G5525284
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Vehicle Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Dark Brown
Compatible Surface Material
Fiberglass, Aluminum
Fragrance
Characteristic
Removes
Grease, Mineral Film, Oil, Soil
For Use With
Bus, Truck
Container Type
Bottle
Contains
4-Nonylphenol Branched, C14-16-Alkane Hydroxy/C14-16-Alkene, Decyl Octyl Glycosides, D-Glucopyranose, Ethoxylated, Oligomers, Sodium Hydroxide, Sodium Salts, Sodium Xylenesulphonate, Sulfonic Acids
pH
13.0 to 13.5 pH
Use Location
Exterior
Maximum pH Level
13.5
VOC Content Weight Percentage
0%
Biodegradable
Biodegradable
Minimum pH Level
13
Features
Standards
VOC Compliant
Series
Big Z
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Exterior, Compatible Surface Material Fiberglass, Aluminum, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Dark Brown, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 13, Maximum pH Level 13.5, Removes Grease, Mineral Film, Oil, Soil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.