Shop ZEP
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Wash, Truck and Trailer Wash, 400 lb, Butyl-Free
- Mfr # 51770
- Zoro # G5527086
product price:Â
$
1,538.99
/ea
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
400 lb
Product Form
Powder
Base Type
Water
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51770
- Zoro #
- G5527086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 400 lb
- Fits Chest Size
Details
- Item
- Vehicle Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Powder
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Pink
- Fragrance
- Pleasant
- pH
- 9.0 to 9.5 pH
- Removes
- Dirt, Grime, Road Film, Soil
- Container Type
- Drum
- For Use With
- Auto, Bus, Truck
- Contains
- 4-Nonylphenol Branched, C14-16-Alkane Hydroxy/C14-16-Alkene, Ethoxylated, Sodium Carbonate, Sodium Dodecylbenzenesulfonate, Sodium Hydrogen Carbonate, Sodium Salts, Sulfonic Acids, Tetrasodium Pyrophosphate
- Minimum pH Level
- 9
- Features
- Standards
- VOC Compliant
- Use Location
- Exterior
- Series
- Formula 965
- Maximum pH Level
- 9.5
- VOC Content Weight Percentage
- 0 %
- Wire Color
- Pink
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Powder, Container Type Drum, Container Size 400 lb, Use Location Exterior, Butyl-Free Butyl-Free, Color Pink, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 9.5, Removes Dirt, Grime, Road Film, Soil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.