Warewash Detergent, White, 8 lb., PK4
Mfr # 269501
Zoro # G4709538
product price: $215.99
/pk 4, $54.00/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Solid
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
269501
Zoro #
G4709538
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
8 lb
Container Size
8 lb
Details
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item
Dishwasher Detergent
Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Solid
Cleaner Container Type
Bottle
Fragrance
Unscented
Primary Chemical
None
Contains
Sodium Hydroxide
RTU Yield per Container
Ready to Use
Container Type
Jar
Recommended Dilution
Ready to Use
Color
White
Standards
40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances
pH Value
Alkaline
Maximum Effective Temperature
150 Degrees F
pH Level
12.3 to 13.3
Product Series
ZEP Professional
Surfaces for Use On
China, Glassware, Plastic, Pots; Pans, Tableware
Rinse Required
Yes
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Size 8 lb, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series ZEP Professional, Cleaner Form Solid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Color White, Maximum Effective Temperature 150 Degrees F, Primary Chemical None, Properties Non-Flammable, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.