Zoro Homepage

Washer, PTFE

  • Mfr # T28601

  • Zoro # G9719289


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
PTFE
For Use With
Zep Dura Shot/ Model B Series
Color
White
Overall Length
9/16 in
Product Type
Inner Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28601
Zoro #
G9719289
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9/16 in

Details

Item
Washer
Material
PTFE
For Use With
Zep Dura Shot/ Model B Series
Color
White
Product Type
Inner Adapter
Compatible Manufacturer Model Number
829812, SP00021, SP00228S
Compatible Product Type
Sprayers

Description

Washer, Material PTFE, For Use With Zep Dura Shot/ Model B Series, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.