Zoro Homepage

Wax Stripper, Size 14 oz., Bottle, PK12

  • Mfr # 501

  • Zoro # G6536350


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Size
14 oz
Container Type
Aerosol Can
RTU Yield per Container
14 oz
Recommended Dilution
Ready to Use
Standards
CERCLA, SARA, TSCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501
Zoro #
G6536350
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
18 oz

Details

Item
Wax Stripper
Container Type
Aerosol Can
RTU Yield per Container
14 oz
Recommended Dilution
Ready to Use
Standards
CERCLA, SARA, TSCA
VOC Content
0%
Maximum RTU Yield per Container
14 oz
Nonflammable
No
For Floor Type
Ceramic, Rubber, Terrazzo, Vinyl
Biodegradable
No
Product Series
Perimeter
Cleaner Form
Liquid
Application
Airport Terminals, Apartment Building Maintenance, Real Estate Managers, Day Care Services, Hotels & Motels, Schools & Educational Buildings, Department Stores, Nursing Homes, Grocery Stores.
Color
Clear
Fragrance
Mild Solvent

Description

Wax Stripper, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, For Floor Type Ceramic, Rubber, Terrazzo, Vinyl, Product Series Perimeter, Ready to Use, Standards CERCLA, SARA, TSCA, VOC Content 0 Percent, Maximum RTU Yield per Container 14 oz, Recommended Dilution Ready to Use, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.