Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Look Floor Finish, 1 gal., PK4

  • Mfr # ZUWLFF128

  • Zoro # G2033153


product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

For Use With
For use on interior floors, such as rubber, asphalt tile, vinyl composition, sealed concrete, terrazzo and no-wax vinyl. Not for use on wood, marble, granite, natural stone, painted or stained concrete, glazed ceramic tile and newer no-wax vinyl floors
Recommended Dilution
Ready to Use
Color
Milky
Standards
OSHA
Application
Apply 4 coats, use figure eights, let dry 30 minutes between applications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUWLFF128
Zoro #
G2033153
UPC #
801593447087
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wet Look Floor Finish
For Use With
For use on interior floors, such as rubber, asphalt tile, vinyl composition, sealed concrete, terrazzo and no-wax vinyl. Not for use on wood, marble, granite, natural stone, painted or stained concrete, glazed ceramic tile and newer no-wax vinyl floors
Recommended Dilution
Ready to Use
Color
Milky
Standards
OSHA
Application
Apply 4 coats, use figure eights, let dry 30 minutes between applications.
For Floor Type
Rubber, Concrete, Vinyl
Container Type
Square Plastic Pail
Cleaner Form
Liquid
Minimum Drying Time
30 min
pH Value
Neutral
pH Level
9
Maximum Drying Time
30 min
Fragrance
Ammoniacal

Description

Wet Look Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Rubber, Concrete, Vinyl, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 9, pH Value Neutral, Ready to Use, Standards OSHA, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.