Wet Look Floor Finish, 5 Gal
Mfr # ZUWLFF5G
Zoro # G2032821
product price: $103.99
/ea
Free Shipping & Returns
Key Features
For Use With
For use on interior floors, such as rubber, asphalt tile, vinyl composition, sealed concrete, terrazzo and no-wax vinyl. Not for use on wood, marble, granite, natural stone, painted or stained concrete, glazed ceramic tile and newer no-wax vinyl floors
Color
Milky
Application
Apply 4 coats, use figure eights, let dry 30 minutes between applications.
Standards
OSHA
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUWLFF5G
Zoro #
G2032821
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Wet Look Floor Finish
For Use With
For use on interior floors, such as rubber, asphalt tile, vinyl composition, sealed concrete, terrazzo and no-wax vinyl. Not for use on wood, marble, granite, natural stone, painted or stained concrete, glazed ceramic tile and newer no-wax vinyl floors
Color
Milky
Application
Apply 4 coats, use figure eights, let dry 30 minutes between applications.
Standards
OSHA
Recommended Dilution
Ready to Use
Maximum Drying Time
30 min
pH Level
9
For Floor Type
Rubber, Concrete, Vinyl
Cleaner Form
Liquid
Minimum Drying Time
30 min
pH Value
Neutral
Container Type
Bucket
Fragrance
Ammoniacal
Description
Wet Look Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Rubber, Concrete, Vinyl, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 9, pH Value Neutral, Ready to Use, Standards OSHA, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.