Zoro Homepage

Wet Look Floor Polish, 1 gal Bottle

  • Mfr # ZUWLFF128EA

  • Zoro # G6068901


product price: $38.49
/ea

Key Features

Size
1 gal
For Use On Surface Material
Rubber; Asphalt Tile; Vinyl; Vinyl Composition; Sealed Concrete; Terrazzo; No-Wax Vinyl Floors
Application
Interior Floors
Container Type
Bottle
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUWLFF128EA
Zoro #
G6068901
UPC #
21709014471
Country of Origin
United States

Dimensions

Size
1 gal

Details

For Use On Surface Material
Rubber; Asphalt Tile; Vinyl; Vinyl Composition; Sealed Concrete; Terrazzo; No-Wax Vinyl Floors
Application
Interior Floors
Container Type
Bottle
Form
Liquid
Fragrance
Mild Ammoniacal

Description

Zep Commercial® Wet Look Floor Polish, 1 gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.