Zoro Homepage

Wet Look Floor Polish, 1 gal, PK4

  • Mfr # ZUWLFF128

  • Zoro # G7729554


product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns

Key Features

Size
1 gal
For Use On Surface Material
Floors
Application
Floor Polish
Container Type
Bottle
Fragrance
Ammoniacal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUWLFF128
Zoro #
G7729554
UPC #
20021709014475
Country of Origin
United States

Dimensions

Size
1 gal

Details

For Use On Surface Material
Floors
Application
Floor Polish
Container Type
Bottle
Fragrance
Ammoniacal
Form
Liquid

Description

Zep Commercial® Wet Look Floor Polish, 1 gal, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.