Zoro Homepage

Z-Tread Buff-Solution Spray, Neutral, 1 qt Bottle, PK12, 12PK

  • Mfr # 1041424

  • Zoro # G106480659


product price: $76.99
/pk 12, $6.42/ea
Free Shipping & Returns

Key Features

Form
Liquid
Size
32 oz
Fragrance
Unscented
Container Type
Bottle
Weight
27 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041424
Zoro #
G106480659
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Unscented
Container Type
Bottle
Weight
27 lbs
Includes
Includes 12 bottles.
For Use On Surface Material
Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates
For Use On
Rubber-Sole Marks; Scratches; Scuff Marks
Application
Burnishing Solution/Conditioner

Description

Ready-to-use spray buff solution is great for both spot burnishing and routine high-gloss finish maintenance. Cleans and rejuvenates most types of floor finishes. Restores gloss and repairs scratch marks. Extends the life of the floor's finish, reducing the need for frequent stripping and refinishing.

Restrictions

WARNING: This product can expose you to chemicals including α-Methyl styrene (alpha-Methylstyrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.